Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 PIN PLUG

  • Mfr # KPSE05E1832PWF0

  • Zoro # G507564019


product price: $81.29
/ea
Free Shipping & Returns

Key Features

Contact Plating
50 microinches Gold Plate
Contact Size
32#20
Insert Material
Neoprene
Insert Arrangement
18-32
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPSE05E1832PWF0
Zoro #
G507564019
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Contact Plating
50 microinches Gold Plate
Insert Material
Neoprene
Insert Arrangement
18-32
Connector Style
Plug
Rotation Angle
85
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Termination Method
Crimp
Amperage Rating
13A
Shell Color
Olive Drab
No. of Contacts
32
Service Rating
I
Crimp Wire Gauge
24, 22, 20
Contact Material
Copper Alloy
Contacts Supplied
No
Shielding
Yes
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
Insert Rotation/Keying
W
Specification
MIL-DTL-26482
Sealing
IP67
Contact Mating Life
500
Connector Type
Circular
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.