Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 PIN PLUG

  • Mfr # KPSE06E1832PLC

  • Zoro # G307563885


product price: $77.35
/ea
Free Shipping & Returns

Key Features

No. of Contacts
32
Connector Type
Circular
Operating Voltage AC V RMS Max
600
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E1832PLC
Zoro #
G307563885
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

No. of Contacts
32
Connector Type
Circular
Operating Voltage AC V RMS Max
600
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Insert Arrangement
18-32
Contact Style
Pin
Connector Style
Plug
Operating Voltage DC
850
Amperage Rating
13A
Shell Color
Olive Drab
Crimp Wire Gauge
24, 22, 20
Sealing
IP67
Orientation
Straight
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Endbell Type
Compression Nut
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
No
Termination Method
Crimp
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.