Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 PIN PLUG

  • Mfr # KPSE06E1832PYFO

  • Zoro # G807564238


product price: $77.35
/ea
Free Shipping & Returns

Key Features

Grommet & Seals Material
Neoprene
Insert Rotation/Keying
Y
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Rotation Angle
222
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E1832PYFO
Zoro #
G807564238
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Grommet & Seals Material
Neoprene
Insert Rotation/Keying
Y
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Rotation Angle
222
Shell Material
Aluminum Alloy
Operating Voltage DC
850
Orientation
Straight
Endbell Type
Compression Nut
Contact Mating Life
500
Mounting Type
Cable
Contacts Supplied
No
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Connector Type
Circular
Insert Arrangement
18-32
Insert Material
Neoprene
Shell Color
Olive Drab
Service Rating
I
No. of Contacts
32
Sealing
IP67
Termination Method
Crimp
Operating Voltage AC V RMS Max
600
Shielding
Yes
Crimp Wire Gauge
24, 22, 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.