Zoro Homepage

KPSE 32C 3220 PIN RECP

  • Mfr # KPSE00E1832PWLC

  • Zoro # G507567683


product price: $88.85
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
850
Termination Method
Crimp
Sealing
IP67
Service Rating
I
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE00E1832PWLC
Zoro #
G507567683
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.