Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itt Cannon KPSE 32C 3220 PIN RECP KPSE01E1832PF0

KPSE 32C 3220 PIN RECP (Discontinued)

  • Mfr # KPSE01E1832PF0
  • Zoro # G207568324
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPSE01E1832PF0
Zoro #
G207568324
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Insert Arrangement
18-32
Mounting Type
Cable
Crimp Wire Gauge
24, 22, 20
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Crimp
Sealing
IP67
Operating Voltage DC
850
Insert Material
Neoprene
Connector Style
Receptacle
Contact Mating Life
500
Orientation
Straight
Contacts Supplied
No
Endbell Type
Compression Nut
Shell Material
Aluminum Alloy
Shielding
Yes
Connector Type
Circular
Operating Voltage AC V RMS Max
600
Shell Plating
Olive Drab Cadmium
Service Rating
I
Shell Color
Olive Drab
No. of Contacts
32
Amperage Rating
13A
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.