Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itt Cannon KPSE 32C 3220 PIN RECP KPSE01E1832PXF0

KPSE 32C 3220 PIN RECP (Discontinued)

  • Mfr # KPSE01E1832PXF0
  • Zoro # G307568682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPSE01E1832PXF0
Zoro #
G307568682
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Insert Arrangement
18-32
Rotation Angle
138
Endbell Type
Compression Nut
Service Rating
I
Termination Method
Crimp
Contact Style
Pin
Shell Material
Aluminum Alloy
Orientation
Straight
Operating Voltage DC
850
Insert Rotation/Keying
X
Mounting Type
Cable
No. of Contacts
32
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Operating Voltage AC V RMS Max
600
Contacts Supplied
No
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Shielding
Yes
Amperage Rating
13A
Sealing
IP67
Crimp Wire Gauge
24, 22, 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.