Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 SKT PLUG

  • Mfr # KPSE08B1832S

  • Zoro # G607518639


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Shell Color
Olive Drab
Insert Arrangement
18-32
Contact Plating
50 microinches Gold Plate
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE08B1832S
Zoro #
G607518639
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Shell Color
Olive Drab
Insert Arrangement
18-32
Contact Plating
50 microinches Gold Plate
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
600
Endbell Type
Cable Clamp
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Orientation
Right Angle
Grommet & Seals Material
Neoprene
Operating Voltage DC
850
Shielding
Yes
Specification
MIL-DTL-26482 Style
No. of Contacts
32
Contact Material
Copper Alloy
Termination Method
Crimp
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Socket
Crimp Wire Gauge
24, 22, 20
Connector Type
Connector Circular
Service Rating
I
Insert Material
Neoprene
Contact Mating Life
500
Mounting Type
Cable
Connector Style
Plug
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.