Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 SKT RECP

  • Mfr # KPSE00E1832SXF0

  • Zoro # G007510455


product price: $39.19
/ea

Key Features

Contacts Supplied
No
Contact Mating Life
500
Shielding
Yes
Insert Arrangement
18-32
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE00E1832SXF0
Zoro #
G007510455
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Contacts Supplied
No
Contact Mating Life
500
Shielding
Yes
Insert Arrangement
18-32
Shell Material
Aluminum Alloy
Operating Voltage DC
850
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Sealing
IP67
No. of Contacts
32
Crimp Wire Gauge
24, 22, 20
Insert Material
Neoprene
Termination Method
Crimp
Contact Style
Socket
Connector Style
Receptacle
Mounting Type
Wall - Front Mount - Thru Holes
Operating Voltage AC V RMS Max
600
Service Rating
I
Insert Rotation/Keying
X
Orientation
Straight
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Rotation Angle
138
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Endbell Type
Compression Nut
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.