Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 SKT RECP

  • Mfr # KPSE00E1832SYLC

  • Zoro # G107510416


product price: $34.39
/ea

Key Features

Crimp Wire Gauge
24, 22, 20
Mounting Type
Wall - Front Mount - Thru Holes
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE00E1832SYLC
Zoro #
G107510416
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Crimp Wire Gauge
24, 22, 20
Mounting Type
Wall - Front Mount - Thru Holes
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Contact Mating Life
500
Endbell Type
Compression Nut
Shell Material
Aluminum Alloy
Contact Style
Socket
Insert Material
Neoprene
No. of Contacts
32
Contacts Supplied
No
Rotation Angle
222
Operating Voltage AC V RMS Max
600
Termination Method
Crimp
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Rotation/Keying
Y
Sealing
IP67
Operating Voltage DC
850
Insert Arrangement
18-32
Grommet & Seals Material
Neoprene
Amperage Rating
13A
Shielding
Yes
Connector Style
Receptacle
Service Rating
I
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.