
KPSE 32C 3220 SKT RECP
Mfr # KPSE02E1832SLC
Zoro # G907511811
product price: $35.85
/eaKey Features
Contact Size
32#20
Shell Color
Olive Drab
Contacts Supplied
No
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPSE02E1832SLC
Zoro #
G907511811
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
32#20
Details
Shell Color
Olive Drab
Contacts Supplied
No
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage AC V RMS Max
600
Shell Material
Aluminum Alloy
Termination Method
Crimp
Grommet & Seals Material
Neoprene
Shielding
Yes
Sealing
IP67
Operating Voltage DC
850
No. of Contacts
32
Contact Mating Life
500
Insert Material
Neoprene
Insert Arrangement
18-32
Service Rating
I
Amperage Rating
13A
Crimp Wire Gauge
24, 22, 20
Contact Style
Socket
Connector Type
Circular
Connector Style
Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.