Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 39C 3720 216 SKT RECP

  • Mfr # KPSE02E2039SXFO

  • Zoro # G807508515


product price: $89.75
/ea
Free Shipping & Returns

Key Features

Contact Style
Socket
Amperage Rating
13A & 22A
Insert Material
Neoprene
Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE02E2039SXFO
Zoro #
G807508515
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20, 2#16

Details

Contact Style
Socket
Amperage Rating
13A & 22A
Insert Material
Neoprene
Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
No. of Contacts
39
Connector Type
Circular
Contacts Supplied
No
Insert Rotation/Keying
X
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
850
Connector Style
Receptacle
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Insert Arrangement
20-39
Operating Voltage AC V RMS Max
600
Crimp Wire Gauge
24, 22, 20, 18, 16
Sealing
IP67
Shell Material
Aluminum Alloy
Mounting Type
Box - Front Mount - Thru Holes
Termination Method
Crimp
Rotation Angle
144
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.