Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 3C 316 PIN PLUG

  • Mfr # KPSE06E123PFO

  • Zoro # G707564819


product price: $27.95
/ea

Key Features

No. of Contacts
3
Service Rating
II
Contacts Supplied
No
Shell Material
Aluminum Alloy
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E123PFO
Zoro #
G707564819
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

No. of Contacts
3
Service Rating
II
Contacts Supplied
No
Shell Material
Aluminum Alloy
Termination Method
Crimp
Endbell Type
Compression Nut
Shell Color
Olive Drab
Contact Style
Pin
Connector Type
Circular
Connector Style
Plug
Grommet & Seals Material
Neoprene
Amperage Rating
13A
Insert Material
Neoprene
Sealing
IP67
Contact Mating Life
500
Operating Voltage DC
1275
Mounting Type
Cable
Insert Arrangement
45263
Operating Voltage AC V RMS Max
1000
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Crimp Wire Gauge
20, 18, 16
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.