Zoro Homepage

KPSE 55C 5520 PIN RECP

  • Mfr # KPSE01F2255PX

  • Zoro # G207567495


product price: $50.39
/ea

Key Features

Endbell Type
Cable Clamp
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01F2255PX
Zoro #
G207567495
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
55#20

Details

Endbell Type
Cable Clamp
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Sealing
IP67
Orientation
Straight
Contact Style
Pin
Shielding
Yes
Specification
MIL-DTL-26482 Style
Service Rating
I
No. of Contacts
55
Termination Method
Crimp
Shell Material
Aluminum Alloy
Rotation Angle
142
Mounting Type
Cable
Insert Arrangement
22-55
Insert Rotation/Keying
X
Contact Material
Copper Alloy
Connector Style
Receptacle
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
24, 22, 20
Amperage Rating
13A
Connector Type
Connector Circular
Shell Color
Olive Drab
Contact Mating Life
500
Operating Voltage DC
850
Operating Voltage AC V RMS Max
600
Contact Plating
50 microinches Gold Plate on Activated Area
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.