Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itt Cannon KPSE 55C 5520 SKT PLUG KPSE06F2255S

KPSE 55C 5520 SKT PLUG (Discontinued)

  • Mfr # KPSE06F2255S
  • Zoro # G107517323
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F2255S
Zoro #
G107517323
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
55#20

Details

Operating Voltage AC V RMS Max
600
Contact Style
Socket
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Specification
MIL-DTL-26482 Style
Mounting Type
Cable
Insert Arrangement
22-55
Service Rating
I
Operating Voltage DC
850
Shielding
Yes
Sealing
IP67
Connector Style
Plug
Connector Type
Connector Circular
Shell Material
Aluminum Alloy
Crimp Wire Gauge
24, 22, 20
Termination Method
Crimp
Orientation
Straight
Endbell Type
Cable Clamp
Contact Plating
50 microinches Gold Plate
No. of Contacts
55
Insert Material
Neoprene
Shell Color
Olive Drab
Amperage Rating
13A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.