Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itt Cannon KPSE 55C 5520 SKT PLUG KPSE06F2255SLC

KPSE 55C 5520 SKT PLUG (Discontinued)

  • Mfr # KPSE06F2255SLC
  • Zoro # G107517163
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F2255SLC
Zoro #
G107517163
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
55#20

Details

Contact Style
Socket
Shielding
Yes
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
24, 22, 20
Connector Style
Plug
Orientation
Straight
Operating Voltage AC V RMS Max
600
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Termination Method
Crimp
Contact Mating Life
500
No. of Contacts
55
Insert Arrangement
22-55
Operating Voltage DC
850
Service Rating
I
Sealing
IP67
Connector Type
Circular
Contacts Supplied
No
Mounting Type
Cable
Endbell Type
Cable Clamp
Amperage Rating
13A
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.