Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 5C 516 SKT PLUG

  • Mfr # KPSE06F145SLC

  • Zoro # G407517320


product price: $37.15
/ea

Key Features

Insert Arrangement
14-5
Contact Size
5#16
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
No. of Contacts
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F145SLC
Zoro #
G407517320
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Insert Arrangement
14-5
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
No. of Contacts
5
Contact Mating Life
500
Amperage Rating
13A
Grommet & Seals Material
Neoprene
Operating Voltage DC
1275
Operating Voltage AC V RMS Max
1000
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Connector Style
Plug
Shell Material
Aluminum Alloy
Orientation
Straight
Crimp Wire Gauge
20, 18, 16
Shielding
Yes
Sealing
IP67
Contacts Supplied
No
Termination Method
Crimp
Endbell Type
Cable Clamp
Service Rating
II
Contact Style
Socket
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.