Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 5C 516 SKT PLUG

  • Mfr # KPSE06F145SYF0

  • Zoro # G107517187


product price: $37.19
/ea

Key Features

Connector Type
Circular
Shielding
Yes
Insert Rotation/Keying
Y
Operating Voltage DC
1275
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F145SYF0
Zoro #
G107517187
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Connector Type
Circular
Shielding
Yes
Insert Rotation/Keying
Y
Operating Voltage DC
1275
Insert Material
Neoprene
Contact Style
Socket
Connector Style
Plug
Service Rating
II
Grommet & Seals Material
Neoprene
Mounting Type
Cable
Endbell Type
Cable Clamp
Shell Plating
Olive Drab Cadmium
Contacts Supplied
No
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
5
Shell Color
Olive Drab
Contact Mating Life
500
Shell Material
Aluminum Alloy
Rotation Angle
184
Orientation
Straight
Sealing
IP67
Operating Voltage AC V RMS Max
1000
Crimp Wire Gauge
20, 18, 16
Insert Arrangement
14-5
Amperage Rating
13A
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.