Itt Cannon

KPSE 5C 516 SKT PLUG


product price: $27.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Sealing IP67
  • Contacts Supplied Yes
  • Insert Rotation/Keying Y
  • Termination Method Crimp
  • Contact Style Socket
See all product information

Product Information

Dimensions

Contact Size 5#16

Details

Sealing IP67
Contacts Supplied Yes
Insert Rotation/Keying Y
Termination Method Crimp
Contact Style Socket
Connector Type Circular
Insert Arrangement 14-5
Amperage Rating 13A
Shielding Yes
Shell Color Olive Drab
Contact Plating 50 microinches Gold Plate
Shell Plating Olive Drab Cadmium
Crimp Wire Gauge 20, 18, 16
Contact Mating Life 500
Operating Temperature °F (°C) -67 to +257 (-55 to +125)
Shell Material Aluminum Alloy
Specification MIL-DTL-26482
Contact Material Copper Alloy
Service Rating II
Rotation Angle 184
Mounting Type Cable
Connector Style Plug
No. of Contacts 5
Insert Material Neoprene
Grommet & Seals Material Neoprene
Operating Voltage AC V RMS Max 1000
Operating Voltage DC 1275

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.