Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itt Cannon KPSE 6C 620 PIN PLUG KPSE06E106PW

KPSE 6C 620 PIN PLUG (Discontinued)

  • Mfr # KPSE06E106PW
  • Zoro # G507562794
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPSE06E106PW
Zoro #
G507562794
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Specification
MIL-DTL-26482 Style
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Rotation Angle
90
Termination Method
Crimp
Contact Mating Life
500
Operating Voltage AC V RMS Max
600
Service Rating
I
Amperage Rating
13A
Endbell Type
Compression Nut
Insert Rotation/Keying
W
Contact Style
Pin
Orientation
Straight
Operating Voltage DC
850
Shielding
Yes
Insert Arrangement
45205
Connector Style
Plug
Mounting Type
Cable
Connector Type
Connector Circular
No. of Contacts
19
Sealing
IP67
Crimp Wire Gauge
24, 22, 20
Contacts Supplied
Yes
Shell Color
Olive Drab
Contact Plating
50 microinches Gold Plate on Activated Area
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.