Zoro Homepage

KPSE 8C 816 PIN PLUG

  • Mfr # KPSE06F168PA206F0

  • Zoro # G707565205


product price: $49.95
/ea

Key Features

Shell Plating
Black Zinc Cobalt
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
1000
Amperage Rating
13A
Contact Size
8#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F168PA206F0
Zoro #
G707565205
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Shell Plating
Black Zinc Cobalt
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
1000
Amperage Rating
13A
Mounting Type
Cable
Insert Material
Neoprene
Service Rating
II
Contact Style
Pin
Shell Color
Black
Insert Arrangement
16-8
Connector Style
Plug
Shell Material
Aluminum Alloy
Operating Voltage DC
1275
No. of Contacts
8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.