Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 PIN PLUG

  • Mfr # KPSE06F168PXLC

  • Zoro # G207565156


product price: $47.99
/ea

Key Features

Rotation Angle
152
Operating Voltage DC
1275
Insert Rotation/Keying
X
Contacts Supplied
No
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F168PXLC
Zoro #
G207565156
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Rotation Angle
152
Operating Voltage DC
1275
Insert Rotation/Keying
X
Contacts Supplied
No
Shell Color
Olive Drab
Endbell Type
Cable Clamp
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
1000
Amperage Rating
13A
Connector Type
Circular
Shielding
Yes
Contact Style
Pin
Crimp Wire Gauge
20, 18, 16
Service Rating
II
Contact Mating Life
500
Sealing
IP67
Orientation
Straight
Grommet & Seals Material
Neoprene
Insert Arrangement
16-8
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
Termination Method
Crimp
Connector Style
Plug
No. of Contacts
8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.