Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 PIN RECP

  • Mfr # KPSE01F168PFO

  • Zoro # G707569487


product price: $34.99
/ea

Key Features

Contact Mating Life
500
Amperage Rating
13A
Contacts Supplied
No
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1275
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01F168PFO
Zoro #
G707569487
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Contact Mating Life
500
Amperage Rating
13A
Contacts Supplied
No
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1275
Termination Method
Crimp
Endbell Type
Cable Clamp
Sealing
IP67
Contact Style
Pin
Orientation
Straight
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Service Rating
II
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
16-8
Shell Color
Olive Drab
Crimp Wire Gauge
20, 18, 16
No. of Contacts
8
Connector Style
Receptacle
Mounting Type
Cable
Operating Voltage AC V RMS Max
1000
Connector Type
Circular
Insert Material
Neoprene
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.