Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 PIN RECP

  • Mfr # KPSE01F168PXF0

  • Zoro # G107569360


product price: $39.89
/ea

Key Features

Contact Mating Life
500
Operating Voltage AC V RMS Max
1000
Rotation Angle
152
Orientation
Straight
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01F168PXF0
Zoro #
G107569360
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Contact Mating Life
500
Operating Voltage AC V RMS Max
1000
Rotation Angle
152
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Contacts Supplied
No
Insert Arrangement
16-8
Connector Type
Circular
Amperage Rating
13A
Grommet & Seals Material
Neoprene
Sealing
IP67
Service Rating
II
No. of Contacts
8
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
Contact Style
Pin
Insert Rotation/Keying
X
Shielding
Yes
Termination Method
Crimp
Crimp Wire Gauge
20, 18, 16
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Connector Style
Receptacle
Endbell Type
Cable Clamp
Operating Voltage DC
1275
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.