Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 SKT PLUG

  • Mfr # KPSE06E168SXLC

  • Zoro # G007518734


product price: $36.15
/ea

Key Features

Termination Method
Crimp
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
16-8
Endbell Type
Compression Nut
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E168SXLC
Zoro #
G007518734
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Termination Method
Crimp
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
16-8
Endbell Type
Compression Nut
Shielding
Yes
Shell Material
Aluminum Alloy
Contact Style
Socket
Contact Mating Life
500
Rotation Angle
152
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Sealing
IP67
Insert Rotation/Keying
X
Connector Style
Plug
Crimp Wire Gauge
20, 18, 16
Service Rating
II
Shell Color
Olive Drab
Mounting Type
Cable
Connector Type
Circular
Grommet & Seals Material
Neoprene
Orientation
Straight
Amperage Rating
13A
Contacts Supplied
No
No. of Contacts
8
Operating Voltage AC V RMS Max
1000
Operating Voltage DC
1275

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.