Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 SKT PLUG

  • Mfr # KPSE06E168SZDN

  • Zoro # G107518580


product price: $77.69
/ea
Free Shipping & Returns

Key Features

Insert Rotation/Keying
Z
Connector Type
Circular
Mounting Type
Cable
Operating Voltage AC V RMS Max
1000
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPSE06E168SZDN
Zoro #
G107518580
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Insert Rotation/Keying
Z
Connector Type
Circular
Mounting Type
Cable
Operating Voltage AC V RMS Max
1000
Insert Material
Neoprene
Service Rating
II
Termination Method
Crimp
Contact Plating
50 microinches Gold Plate
Endbell Type
Heat Shrink
Amperage Rating
13A
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Plug
Contact Style
Socket
Sealing
IP67
Crimp Wire Gauge
20, 18, 16
Shell Color
Olive Drab
Rotation Angle
331
Insert Arrangement
16-8
Operating Voltage DC
1275
Specification
MIL-DTL-26482
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Shell Material
Aluminum Alloy
Contact Mating Life
500
Shielding
Yes
No. of Contacts
8
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.