Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 SKT PLUG

  • Mfr # KPSE06F168SXLC

  • Zoro # G307520222


product price: $46.15
/ea

Key Features

Operating Voltage DC
1275
Termination Method
Crimp
Contacts Supplied
No
Operating Voltage AC V RMS Max
1000
Insert Rotation/Keying
X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F168SXLC
Zoro #
G307520222
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Operating Voltage DC
1275
Termination Method
Crimp
Contacts Supplied
No
Operating Voltage AC V RMS Max
1000
Insert Rotation/Keying
X
Service Rating
II
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Rotation Angle
152
Insert Arrangement
16-8
Crimp Wire Gauge
20, 18, 16
Shielding
Yes
Shell Color
Olive Drab
Amperage Rating
13A
Sealing
IP67
Connector Style
Plug
Contact Style
Socket
Contact Mating Life
500
Orientation
Straight
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Cable Clamp
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
No. of Contacts
8
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.