Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 SKT RECP

  • Mfr # KPSE00E168SDN

  • Zoro # G207511559


product price: $75.35
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall - Front Mount - Thru Holes
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
1000
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE00E168SDN
Zoro #
G207511559
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Mounting Type
Wall - Front Mount - Thru Holes
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
1000
Shielding
Yes
No. of Contacts
8
Shell Color
Black
Endbell Type
Heat Shrink
Insert Material
Neoprene
Contact Mating Life
500
Contact Style
Socket
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Operating Voltage DC
1275
Specification
MIL-DTL-26482
Connector Style
Receptacle
Insert Arrangement
16-8
Grommet & Seals Material
Neoprene
Shell Plating
Conductive Black Zinc Cobalt
Crimp Wire Gauge
20, 18, 16
Contacts Supplied
Yes
Contact Material
Copper Alloy
Termination Method
Crimp
Amperage Rating
13A
Contact Plating
50 microinches Gold Plate
Service Rating
II
Sealing
IP67
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.