Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 SKT RECP

  • Mfr # KPSE07E168SWF0

  • Zoro # G107512885


product price: $32.19
/ea

Key Features

Grommet & Seals Material
Neoprene
Connector Style
Receptacle
Endbell Type
Compression Nut
Sealing
IP67
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE07E168SWF0
Zoro #
G107512885
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Grommet & Seals Material
Neoprene
Connector Style
Receptacle
Endbell Type
Compression Nut
Sealing
IP67
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Insert Rotation/Keying
W
Insert Material
Neoprene
No. of Contacts
8
Operating Voltage AC V RMS Max
1000
Amperage Rating
13A
Insert Arrangement
16-8
Termination Method
Crimp
Operating Voltage DC
1275
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Jam Nut - Front Mount
Connector Type
Circular
Shielding
Yes
Contacts Supplied
No
Contact Style
Socket
Orientation
Straight
Crimp Wire Gauge
20, 18, 16
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Service Rating
II
Rotation Angle
54

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.