Itt Cannon
KPT 01 CLASS E 3420 SKT
Mfr # KPT01E2234S
Zoro # G207685250
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Style Receptacle
- Operating Temperature °F (°C) -67 to +257 (-55 to +125)
- Shell Color Olive Drab
- Sealing IP67
- Contact Material Copper Alloy
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Qo Ground Bar Kit, Amps AC: 200 (PK18GTAL)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Single Flush Receptacle, 20A, 250V AC, 3-Pole, 4-Wire Grounding, Black (HBL2420RT)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IT-2B)
- ZENITH Connector F Coax Rgt Angle Rg6 (VA1001RG6RA)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- IFM Wireable valve connector (E12224)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .11-.31", 16MM, Black (SECM16B)
- ABB INSTALLATION PRODUCTS Nonmetallic Cable Connector, 1/2KO, 1.00In (3201-TB)
- IFM Wireable M12 connector (EVC812)
- POWERCOMM Coax Connector Crimp On PL259 (215-55105)
- JONARD TOOLS RJ45 CAT5/5E Pass-Through Connecto, PK 50 (RJ45-550)
- Itt Cannon Cable Connectors