Zoro Homepage

KPT 10C 1020 PIN PLUG

  • Mfr # KPT051210P

  • Zoro # G507564064


product price: $25.89
/ea

Key Features

Operating Voltage AC V RMS Max
600
Insert Material
Neoprene
Mounting Type
Cable
Contact Plating
50 microinches Gold Plate on Activated Area
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT051210P
Zoro #
G507564064
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Operating Voltage AC V RMS Max
600
Insert Material
Neoprene
Mounting Type
Cable
Contact Plating
50 microinches Gold Plate on Activated Area
Contact Mating Life
500
Service Rating
I
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850
Shell Color
Olive Drab
Amperage Rating
13A
Contacts Supplied
Yes
Insert Arrangement
45270
Connector Type
Circular
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Shielding
Yes
Connector Style
Plug
No. of Contacts
10
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.