Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 10C 1020 PIN PLUG

  • Mfr # KPT06A1210PX

  • Zoro # G807563880


product price: $33.35
/ea

Key Features

Grommet & Seals Material
Neoprene
Endbell Type
Threaded - UNEF - Ext
Insert Material
Neoprene
Shielding
Yes
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06A1210PX
Zoro #
G807563880
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Grommet & Seals Material
Neoprene
Endbell Type
Threaded - UNEF - Ext
Insert Material
Neoprene
Shielding
Yes
Connector Style
Plug
Orientation
Straight
Shell Material
Aluminum Alloy
Connector Type
Connector Circular
Insert Rotation/Keying
X
Specification
MIL-DTL-26482 Style
Mounting Type
Cable
Rotation Angle
155
Contact Plating
50 microinches Gold Plate on Activated Area
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850
Termination Method
Solder
Contact Material
Copper Alloy
Insert Arrangement
45270
Amperage Rating
13A
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
600
Contact Mating Life
500
Contact Style
Pin
Service Rating
I
Shell Plating
Olive Drab Cadmium
No. of Contacts
10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.