Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itt Cannon KPT 10C 1020 PIN PLUG KPT06J1210P

KPT 10C 1020 PIN PLUG (Discontinued)

  • Mfr # KPT06J1210P
  • Zoro # G307563793
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06J1210P
Zoro #
G307563793
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Shell Material
Aluminum Alloy
Termination Method
Solder
Insert Material
Neoprene
Sealing
IP67
Contact Mating Life
500
Operating Voltage AC V RMS Max
600
Service Rating
I
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Mounting Type
Cable
Operating Voltage DC
850
Shell Color
Olive Drab
Amperage Rating
13A
Specification
MIL-DTL-26482 Style
Endbell Type
Gland Sealed - Cable Clamp
Connector Type
Connector Circular
Connector Style
Plug
No. of Contacts
10
Orientation
Straight
Insert Arrangement
45270
Shell Plating
Olive Drab Cadmium
Contact Plating
50 microinches Gold Plate on Activated Area
Shielding
Yes
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.