Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 10C 1020 PIN RECP

  • Mfr # KPT01E1210PF42

  • Zoro # G907567450


product price: $21.45
/ea

Key Features

Contact Plating
50 microinches Gold Plate on Activated Area
Contact Size
10#20
Shell Material
Aluminum Alloy
Operating Voltage DC
850
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01E1210PF42
Zoro #
G907567450
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Contact Plating
50 microinches Gold Plate on Activated Area
Shell Material
Aluminum Alloy
Operating Voltage DC
850
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Contact Mating Life
500
Termination Method
Solder
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Operating Voltage AC V RMS Max
600
Shell Color
Olive Drab
Connector Style
Receptacle
Contact Style
Pin
Amperage Rating
13A
Contacts Supplied
Yes
Shielding
Yes
Contact Material
Copper Alloy
Orientation
Straight
Connector Type
Circular
Service Rating
I
No. of Contacts
10
Endbell Type
Compression Nut
Insert Arrangement
45270
Mounting Type
Cable
Shell Plating
Electroless Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.