Zoro Homepage

KPT 10C 1020 SKT PLUG

  • Mfr # KPT061210SF80F0F42

  • Zoro # G807517340


product price: $20.89
/ea

Key Features

Insert Material
Neoprene
Operating Voltage DC
850
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Size
10#20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT061210SF80F0F42
Zoro #
G807517340
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Insert Material
Neoprene
Operating Voltage DC
850
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Mounting Type
Cable
Service Rating
I
Insert Arrangement
45270
Contact Style
Socket
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
No. of Contacts
10
Operating Voltage AC V RMS Max
600
Connector Style
Plug
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.