Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itt Cannon KPT 10C 1020 SKT PLUG KPT06E1210S

KPT 10C 1020 SKT PLUG (Discontinued)

  • Mfr # KPT06E1210S
  • Zoro # G707517167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPT06E1210S
Zoro #
G707517167
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Connector Style
Plug
Operating Voltage DC
850
Mounting Type
Cable
Connector Type
Connector Circular
Contact Plating
50 microinches Gold Plate on Activated Area
Orientation
Straight
Contact Mating Life
500
Termination Method
Solder
Contact Material
Copper Alloy
Insert Arrangement
45270
Contact Style
Socket
Insert Material
Neoprene
No. of Contacts
10
Operating Voltage AC V RMS Max
600
Shell Material
Aluminum Alloy
Amperage Rating
13A
Contacts Supplied
Yes
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Endbell Type
Compression Nut
Specification
MIL-DTL-26482 Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.