
KPT 10C 1020 SKT PLUG
Mfr # KPT06E1210SF42F0
Zoro # G607517199
product price: $20.89
/eaKey Features
Operating Voltage DC
850
Contact Style
Socket
Mounting Type
Cable
Shell Color
Olive Drab
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPT06E1210SF42F0
Zoro #
G607517199
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
10#20
Details
Operating Voltage DC
850
Contact Style
Socket
Mounting Type
Cable
Shell Color
Olive Drab
Insert Material
Neoprene
Operating Voltage AC V RMS Max
600
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Shell Material
Aluminum Alloy
Service Rating
I
Shell Plating
Olive Drab Cadmium
No. of Contacts
10
Insert Arrangement
45270
Amperage Rating
13A
Connector Style
Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.