Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itt Cannon KPT 10C 1020 SKT PLUG KPT06J1210SX

KPT 10C 1020 SKT PLUG (Discontinued)

  • Mfr # KPT06J1210SX
  • Zoro # G207517056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPT06J1210SX
Zoro #
G207517056
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Shell Plating
Olive Drab Cadmium
Contact Style
Socket
Orientation
Straight
Mounting Type
Cable
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Specification
MIL-DTL-26482 Style
Service Rating
I
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Shielding
Yes
Sealing
IP67
Connector Style
Plug
Insert Rotation/Keying
X
Operating Voltage AC V RMS Max
600
Endbell Type
Gland Sealed - Cable Clamp
Operating Voltage DC
850
Termination Method
Solder
Grommet & Seals Material
Neoprene
Contact Plating
50 microinches Gold Plate on Activated Area
Connector Type
Connector Circular
Contact Material
Copper Alloy
Rotation Angle
155
Amperage Rating
13A
Contacts Supplied
Yes
No. of Contacts
10
Insert Material
Neoprene
Insert Arrangement
45270

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.