Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 11C 1116 PIN RECP

  • Mfr # KPT03E1811P

  • Zoro # G507570676


product price: $43.49
/ea

Key Features

Connector Type
Circular
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Mounting Type
Wall - Front Mount - Thru Holes
Specification
MIL-DTL-26482
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT03E1811P
Zoro #
G507570676
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Details

Connector Type
Circular
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Mounting Type
Wall - Front Mount - Thru Holes
Specification
MIL-DTL-26482
Contact Mating Life
500
Amperage Rating
13A
Termination Method
Solder
Shielding
Yes
No. of Contacts
11
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Shell Color
Olive Drab
Connector Style
Receptacle
Insert Arrangement
18-11
Insert Rotation/Keying
Normal
Sealing
IP67
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Operating Voltage DC
1275
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
50 microinches Gold Plate
Service Rating
II
Operating Voltage AC V RMS Max
1000
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.