Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 12C 820 416 PIN RECP

  • Mfr # KPT02E1412PX

  • Zoro # G207572277


product price: $24.85
/ea

Key Features

Connector Type
Connector Circular
Insert Material
Neoprene
Connector Style
Receptacle
Rotation Angle
90
Specification
MIL-DTL-26482 Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E1412PX
Zoro #
G207572277
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20, 4#16

Details

Connector Type
Connector Circular
Insert Material
Neoprene
Connector Style
Receptacle
Rotation Angle
90
Specification
MIL-DTL-26482 Style
Termination Method
Solder
Insert Rotation/Keying
X
Amperage Rating
13A & 22A
Operating Voltage AC V RMS Max
600
Contact Style
Pin
Contact Plating
50 microinches Gold Plate on Activated Area
Service Rating
I
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Operating Voltage DC
850
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Insert Arrangement
14-12
No. of Contacts
12
Shielding
Yes
Contacts Supplied
Yes
Mounting Type
Box - Front Mount - Thru Holes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.