
KPT 12C 820 416 SKT RECP
Mfr # KPT00E1412SF97
Zoro # G807506740
product price: $29.29
/eaKey Features
Shell Material
Aluminum Alloy
Shell Plating
Black Zinc Cobalt
Insert Arrangement
14-12
Connector Style
Receptacle
Service Rating
I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPT00E1412SF97
Zoro #
G807506740
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
8#20, 4#16
Details
Shell Material
Aluminum Alloy
Shell Plating
Black Zinc Cobalt
Insert Arrangement
14-12
Connector Style
Receptacle
Service Rating
I
Contact Material
Copper Alloy
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
Mounting Type
Wall - Front Mount - Thru Holes
Contact Style
Socket
No. of Contacts
12
Shell Color
Black
Contact Mating Life
500
Amperage Rating
13A & 22A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.