Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itt Cannon KPT 12C 820 416 SKT RECP KPT00E1412SX

KPT 12C 820 416 SKT RECP (Discontinued)

  • Mfr # KPT00E1412SX
  • Zoro # G107507768
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT00E1412SX
Zoro #
G107507768
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20, 4#16

Details

Connector Type
Connector Circular
Shell Material
Aluminum Alloy
Shielding
Yes
Amperage Rating
13A & 22A
Service Rating
I
Contact Plating
50 microinches Gold Plate on Activated Area
Insert Arrangement
14-12
Mounting Type
Wall - Front Mount - Thru Holes
Operating Voltage DC
850
Orientation
Straight
Contact Mating Life
500
Connector Style
Receptacle
Insert Material
Neoprene
Shell Plating
Black Zinc Cobalt
Contact Material
Copper Alloy
Termination Method
Solder
Shell Color
Black
Insert Rotation/Keying
X
Endbell Type
Compression Nut
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
MIL-DTL-26482 Style
Contact Style
Socket
No. of Contacts
12
Operating Voltage AC V RMS Max
600
Rotation Angle
90
Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.