Zoro Homepage

KPT 15C 1420 116 PIN RECP

  • Mfr # KPT01E1415PDZ

  • Zoro # G607566623


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Operating Voltage AC V RMS Max
600
Insert Rotation/Keying
Normal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01E1415PDZ
Zoro #
G607566623
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#20, 1#16

Details

Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Operating Voltage AC V RMS Max
600
Insert Rotation/Keying
Normal
Service Rating
I
Orientation
Straight
Insert Arrangement
14-15
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Sealing
IP67
Operating Voltage DC
850
Endbell Type
Heat Shrink - Shielded
Connector Type
Circular
Amperage Rating
13A & 22A
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Contact Mating Life
500
Contact Style
Pin
Connector Style
Receptacle
Contacts Supplied
Yes
Termination Method
Solder
Contact Plating
50 microinches Gold Plate
Shell Material
Aluminum Alloy
No. of Contacts
15
Specification
MIL-DTL-26482
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.