Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 15C 1420 116 PIN RECP

  • Mfr # KPT02E1415P

  • Zoro # G207566498


product price: $27.49
/ea

Key Features

Contact Size
14#20, 1#16
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
No. of Contacts
15
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E1415P
Zoro #
G207566498
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#20, 1#16

Details

Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
No. of Contacts
15
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Amperage Rating
13A & 22A
Mounting Type
Box - Front Mount - Thru Holes
Shielding
Yes
Contacts Supplied
Yes
Connector Type
Connector Circular
Orientation
Straight
Insert Material
Neoprene
Contact Style
Pin
Operating Voltage DC
850
Specification
MIL-DTL-26482 Style
Operating Voltage AC V RMS Max
600
Shell Color
Olive Drab
Termination Method
Solder
Contact Plating
50 microinches Gold Plate on Activated Area
Shell Plating
Olive Drab Cadmium
Service Rating
I
Insert Arrangement
14-15
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.