Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 15C 1420 116 SKT RECP

  • Mfr # KPT03E1415S

  • Zoro # G607171407


product price: $16.99
/ea

Key Features

Contact Style
Socket
Service Rating
I
Contact Mating Life
500
Sealing
IP67
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT03E1415S
Zoro #
G607171407
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#20, 1#16

Details

Contact Style
Socket
Service Rating
I
Contact Mating Life
500
Sealing
IP67
Contact Material
Copper Alloy
Insert Material
Neoprene
Shielding
Yes
Connector Type
Circular
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
No. of Contacts
15
Insert Arrangement
14-15
Mounting Type
Wall - Front Mount - Thru Holes
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Operating Voltage DC
850
Specification
MIL-DTL-26482
Shell Plating
Black Zinc Cobalt
Shell Color
Black
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
50 microinches Gold Plate
Amperage Rating
13A & 22A
Grommet & Seals Material
Neoprene
Termination Method
Solder
Operating Voltage AC V RMS Max
600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.