Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 18C 1820 SKT RECP

  • Mfr # KPT00A1418SDZ

  • Zoro # G507511532


product price: $69.29
/ea

Key Features

Operating Voltage AC V RMS Max
600
Insert Rotation/Keying
Normal
Specification
MIL-DTL-26482
Contact Mating Life
500
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT00A1418SDZ
Zoro #
G507511532
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Operating Voltage AC V RMS Max
600
Insert Rotation/Keying
Normal
Specification
MIL-DTL-26482
Contact Mating Life
500
Contact Material
Copper Alloy
Sealing
IP67
Operating Voltage DC
850
Contact Style
Socket
Shell Color
Black
Contact Plating
50 microinches Gold Plate
Shell Plating
Black Zinc Cobalt
Amperage Rating
13A
Connector Type
Circular
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Service Rating
I
Orientation
Straight
No. of Contacts
18
Endbell Type
Heat Shrink - Shielded
Shielding
Yes
Termination Method
Solder
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Wall - Front Mount - Thru Holes
Insert Arrangement
14-18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.