Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 18C 1820 SKT RECP

  • Mfr # KPT02E1418SWEW

  • Zoro # G107512724


product price: $41.59
/ea

Key Features

Service Rating
I
Grommet & Seals Material
Neoprene
Specification
MIL-DTL-26482
Contact Plating
50 microinches Gold Plate
Operating Voltage DC
850
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E1418SWEW
Zoro #
G107512724
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Service Rating
I
Grommet & Seals Material
Neoprene
Specification
MIL-DTL-26482
Contact Plating
50 microinches Gold Plate
Operating Voltage DC
850
Sealing
IP67
Shell Color
Olive Drab
Amperage Rating
13A
Rotation Angle
15
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
No. of Contacts
18
Termination Method
PCB
Operating Voltage AC V RMS Max
600
Insert Arrangement
14-18
Mounting Type
Box - Front Mount - Thru Holes
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Socket
Contact Mating Life
500
Insert Rotation/Keying
W
Crimp Wire Gauge
24, 22, 20
Connector Style
Receptacle
Insert Material
Neoprene
Shielding
Yes
Contacts Supplied
Yes
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.