Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 19C 1920 SKT RECP

  • Mfr # KPT00A1419SF97

  • Zoro # G707171338


product price: $18.55
/ea

Key Features

Amperage Rating
13A
Sealing
IP67
Contact Material
Copper Alloy
Contact Size
18#20
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT00A1419SF97
Zoro #
G707171338
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Amperage Rating
13A
Sealing
IP67
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Contact Mating Life
500
Insert Arrangement
14-18
Termination Method
Solder
Connector Style
Receptacle
Connector Type
Circular
Mounting Type
Wall - Front Mount - Thru Holes
No. of Contacts
18
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
600
Contacts Supplied
Yes
Service Rating
I
Shell Color
Black
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
MIL-DTL-26482
Contact Plating
50 microinches Gold Plate
Contact Style
Socket
Operating Voltage DC
850
Shell Plating
Black Zinc Cobalt
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.