Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 19C 1920 SKT RECP

  • Mfr # KPT02A1419SW

  • Zoro # G307508794


product price: $20.89
/ea

Key Features

Insert Material
Neoprene
Insert Rotation/Keying
W
Contact Style
Socket
Service Rating
I
Specification
MIL-DTL-26482
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02A1419SW
Zoro #
G307508794
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Insert Material
Neoprene
Insert Rotation/Keying
W
Contact Style
Socket
Service Rating
I
Specification
MIL-DTL-26482
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
Operating Voltage DC
850
No. of Contacts
18
Termination Method
Solder
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Amperage Rating
13A
Mounting Type
Box - Front Mount - Thru Holes
Insert Arrangement
14-18
Rotation Angle
30
Operating Voltage AC V RMS Max
600
Shell Color
Olive Drab
Connector Type
Circular
Shielding
Yes
Contact Plating
50 microinches Gold Plate
Sealing
IP67
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.