Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 19C 1920 SKT RECP

  • Mfr # KPT07A1419SWEXA206

  • Zoro # G407508724


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Amperage Rating
13A
Contact Plating
50 microinches Gold Plate
Insert Arrangement
14-18
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT07A1419SWEXA206
Zoro #
G407508724
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Amperage Rating
13A
Contact Plating
50 microinches Gold Plate
Insert Arrangement
14-18
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
Contact Style
Socket
Contact Mating Life
500
Service Rating
I
Insert Material
Neoprene
Contact Material
Copper Alloy
No. of Contacts
18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.