Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 21C 2116 PIN RECP

  • Mfr # KPT00E2221PZ

  • Zoro # G607568726


product price: $67.35
/ea

Key Features

Contact Mating Life
500
No. of Contacts
21
Operating Voltage DC
1275
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT00E2221PZ
Zoro #
G607568726
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
21#16

Details

Contact Mating Life
500
No. of Contacts
21
Operating Voltage DC
1275
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Orientation
Straight
Contact Plating
50 microinches Gold Plate on Activated Area
Rotation Angle
349
Contact Material
Copper Alloy
Contacts Supplied
Yes
Contact Style
Pin
Amperage Rating
13A
Insert Rotation/Keying
Z
Sealing
IP67
Service Rating
II
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
1000
Shell Color
Olive Drab
Endbell Type
Compression Nut
Shielding
Yes
Connector Type
Circular
Insert Arrangement
22-21
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Termination Method
Solder
Mounting Type
Wall - Front Mount - Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.